Shop All Safety Cabinet Accessories
Jamco
Flammable Cabinet Shelf, 20 1/2 in W
Mfr # GS222
Zoro # G504242187
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Product Type Cabinet
- Width 20 1/2 in
- Legend None
- Compatible Mfr. Model Number BK12, BT12
- For Use With Cabinet/Locker Type Standard Flammable Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # GS222
- Zoro # G504242187
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 20 1/2 in |
Depth | 17 3/4 in |
Height | 1 1/2 in |
Dimensions (WxDxH) - Shelves | 20 1/2 in x 17 3/4 in x 1 1/2 in |
Dimensions (WxD) - Shelves | 20 1/2 in x 17 3/4 in |
Details
For Use With Product Type | Cabinet |
Legend | None |
Compatible Mfr. Model Number | BK12, BT12 |
For Use With Cabinet/Locker Type | Standard Flammable Cabinets |
For Use With Cabinet/Locker Capacity | 12 gal |
Spill Capacity | 0 gal |
Item | Flammable cabinet extra shelf |
For Use With | Safety Flammable Cabinet |
Load Capacity | 350 lb |
Accessory Type | Shelf |
Color | Silver |
Material | Steel |
Description
Flammable cabinet extra shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number BK12, BT12, Depth 17 3/4 in, For Use With Safety Flammable Cabinet, For Use With Cabinet/Locker Capacity 12 gal, For Use With Cabinet/Locker Type Standard Flammable Cabinets, For Use With Product Type Cabinet, Height 1 1/2 in, Includes Not Applicable, Legend None, Load Capacity 350 lb, Material Steel, Spill Capacity 0 gal, Standards Not Applicable, Width 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 10)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY18)
- PANDUIT P1cass, Complbl, 1" x 1.25"h, Wh (N100X125CBC)
- PANDUIT Miniature Circuit Breaker Lockout Device (PSL-MCB)
- JAMCO Flammable Cabinet Shelf, 30 3/4 in W (GS134)
- JAMCO Flammable Cabinet Shelf, 39 3/4 in W (GL143)
- JAMCO Drum Roller (DA)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS323)
- JAMCO Extra Shelf, Safety Cabinet, 43x34 (GS343S)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS123)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- Jamco Safety Cabinet Accessories