Shop All Work Tables
Jamco
Fixed Work Table, Steel, 36" W, 24" D
Mfr # WS236GP
Zoro # G9004807
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 30 in
- Load Capacity 2,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # WS236GP
- Zoro # G9004807
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 30 in |
Overall Height | 30 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Height Adjustability | Fixed Height |
Overall Height Range | 30 in |
Work Surface Width | 36 in |
Overall Fixed Height | 30 in |
Work Surface Depth | 24 in |
Overall WxD | 36 in x 24 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features Clearance Between Shelves is 20 in, Clearance Under Bottom Shelf is 7 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 22-3/8x13x13 Gray (257810)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028F)
- BUCKHORN Black Plastic Bulk Container Lid (TS4845030010000)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 3 In H (1530-72)
- JAMCO Fixed Work Table, Steel, 48" W, 24" D (WS248GP)
- JAMCO Fixed Work Table, Steel, 36" W, 18" D (WS136GP)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WS224GP)
- JAMCO Fixed Work Table, Steel, 24" W, 18" D (WS124GP)
- JAMCO Fixed Work Table, Steel, 72" W, 36" D (WD472GP)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WV224GP)
- LITTLE GIANT Adj. Work Table, Steel, 48" W, 30" D (MTH1-3048-AH)
- Jamco Work Tables