Shop All Work Tables
Jamco
Fixed Work Table, SS, 36" W, 24" D
Mfr # XW236
Zoro # G9004694
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$588.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 24 in
- Height 30 in
- Load Capacity 1,200 lb
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # XW236
- Zoro # G9004694
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 30 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Overall WxD | 36 in x 24 in |
Overall Height Range | 30 in |
Work Surface Width | 36 in |
Work Surface Depth | 24 in |
Overall Fixed Height | 30 in |
Height Adjustability | Fixed Height |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features 16 Gauge Corner Angles - 1 1/2 in, Clearance Between Shelves is 20 in, Flush Shelves, Frame Material Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-TT-GRAY)
- PROTO Left Drawer Slide (046353-00)
- TENNSCO Decking, Particle Board, 36 in W, 18 in D, natural, Unfinished Finish (PB-3618)
- TENNSCO Side and Back Rail Kit, 72Wx30Dx3 H, Gray (SB-3072)
- JAMCO Fixed Work Table, Steel, 36" W, 18" D (WS136GP)
- JAMCO Fixed Work Table, Steel, 36" W, 24" D (WS236GP)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WV224GP)
- JAMCO Fixed Work Table, Steel, 48" W, 24" D (WS248GP)
- JAMCO Fixed Work Table, SS, 30" W, 18" D (XW130)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WS224GP)
- VESTIL Mobile Tilting Work Table (WPT-1624)
- Jamco Work Tables