Shop All Workstands
Jamco
Fixed Work Table, SS, 36" W, 18" D
Mfr # YG136
Zoro # G2253925
product price: $767.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$767.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Depth 18 in
- Workbench/Table Frame Material Stainless Steel
- Workbench/Table Surface Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # YG136
- Zoro # G2253925
- Country of Origin United States
- Category Workstands
Dimensions
Width | 36 in |
Depth | 18 in |
Height | 32 in |
Overall Depth | 18 in |
Overall WxD | 36 in x 18 in |
Overall Width | 36 in |
Overall Height Range | 32 in |
Work Surface Depth | 18 in |
Work Surface Width | 36 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 32 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features 2 in Angle Frame Legs, Frame Material Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes 2 in Stainless Corner Posts, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Level Gauge, Tank, 8 In, 2 In NPT (L-2-8)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- HALLOWELL Metal Antimicrobial Shelving Unit, 24"D x 36"W x 87"H, 11 Shelves, Steel (451C-24PL-AM)
- DAYTON Sling Drum, 1500 Lb Horizontal (1XWA5)
- JAMCO Fixed Work Table, SS, 24" W, 18" D (XW124)
- JAMCO Fixed Work Table, SS, 30" W, 18" D (YG130)
- K TOOL INTL Work Stand Adjustable & Foldable 31 X 36 X 41 (JL-ST05)
- DAYTON Fixed Work Table, Particleboard, 23"W, 13"D (22DL80)
- PROTOCOL Miter Saw WorkStation, 40-35/64 in. H (67105-G)
- LITTLE GIANT All-Welded IBC Stand, 52" x 52" (IBCS5252)
- ZORO SELECT Tilting Workstand, 16x20 in., 330 lb. Cap. (2WTR4)
- Jamco Workstands