Shop All Bin Cabinets
Jamco
Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 230 Bins
Mfr # DE260BL
Zoro # G9945756
product price: $3,145.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$3,145.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # DE260BL
- Zoro # G9945756
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 60 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (170) 7-1/2 in, (21) 11 in, (30) 11 in, (9) 14-3/4 in |
Bin Height | (170) 3 in, (21) 7 in, (30) 5 in, (9) 7 in |
Bin Width | (170) 4 in, (21) 8-1/4 in, (30) 5-1/2 in, (9) 16-1/2 in |
Width of Cabinet | 60 in |
Leg Height | 4 in |
Depth of Cabinet | 24 in |
Small Door Bin H x W x D | 3" x 4-1/8" x 7-1/2" |
Cabinet Shelf W x D | 58-1/2 in x 21 in |
Height of Cabinet | 78 in |
Overall WxD | 60 in x 24 in |
Bin HxWxD | (170) 3 in x 4 1/8 in x 7 1/2 in, (21) 7 in x 8 1/4 in x 11 in, (30) 5 in x 5 1/2 in x 11 in, (9) 7 in x 16 1/2 in x 14 3/4 in |
Overall WxDxH | 60 in x 24 in 78 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (170) 3 in x 4 1/8 in x 7 1/2 in, (21) 7 in x 8 1/4 in x 11 in, (30) 5 in x 5 1/2 in x 11 in, (9) 7 in x 16 1/2 in x 14 3/4 in, Cabinet Color Black, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 230, Number of Cabinet Bins 60, Number of Door Bins 170, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Bin Depth 7 1/2 in, 11 in, 14 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3005)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Plastic, 20 in W, 7 1/2 in H (7801085172W)
- LYON Steel, Clip Adjustable Shelving (DD8345X)
- STEEL KING Upright Frame Pallet Rack 36" x 36" x 192", Blue (BCF3L036192F03PB)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-95)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- Jamco Bin Cabinets