Shop All Bin Cabinets
Jamco
Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 199 Bins
Mfr # DF260BL
Zoro # G9945871
product price: $2,798.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,798.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 199
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # DF260BL
- Zoro # G9945871
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 60 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (15) 14-3/4 in, (160) 7-1/2 in, (28) 11 in |
Bin Height | (15) 7 in, (160) 3 in, (28) 7 in |
Bin Width | (15) 16-1/2 in, (160) 4 in, (28) 8-1/4 in |
Width of Cabinet | 60 in |
Leg Height | 4 in |
Cabinet Shelf W x D | 58-1/2 in x 21 in |
Height of Cabinet | 78 in |
Small Door Bin H x W x D | 3" x 4-1/8" x 7-1/2" |
Large Cabinet Bin H x W x D | (15) 7" x 16-1/2" x 14-3/4" and (24) 7" x 8-1/4" x 11" |
Depth of Cabinet | 24 in |
Overall WxD | 60 in x 24 in |
Overall WxDxH | 60 in x 24 in 78 in |
Cabinet Height Range | Full Height (59" and Taller) |
Bin HxWxD | (15) 7 in x 16 1/2 in x 14 3/4 in, (160) 3 in x 4 1/8 in x 7 1/2 in, (28) 7 in x 8 1/4 in x 11 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (15) 7 in x 16 1/2 in x 14 3/4 in, (160) 3 in x 4 1/8 in x 7 1/2 in, (28) 7 in x 8 1/4 in x 11 in, Cabinet Color Black, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 199, Number of Cabinet Bins 43, Number of Door Bins 160, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Bin Depth 7 1/2 in, 11 in, 14 3/4 in, Bin Height 3 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 18 in. W Taupe Non-Adhesive Shelf Liner (04F-C6U59-06)
- THERMO FISHER SCIENTIFIC ASHEVILLE Stainless Steel Drawer, Fully Adjustable (6702)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 48 W (2HFX7)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Clear (30270SCLAR)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (3603-156B-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 72 in W, 72 in H, 24" D, 72 Bins (5023-72-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 171 Bins (JC-171-1795)
- Jamco Bin Cabinets