Shop All Bin Cabinets
Jamco
Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 184 Bins
Mfr # DT260BL
Zoro # G9945677
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,877.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 184
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # DT260BL
- Zoro # G9945677
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 60 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (160) 7-1/2 in, (24) 11 in |
Bin Height | (160) 3 in, (24) 7 in |
Bin Width | (160) 4 in, (24) 8-1/4 in |
Small Door Bin H x W x D | 3" x 4-1/8" x 7-1/2" |
Large Cabinet Bin H x W x D | 7" x 8-1/4" x 11" |
Height of Cabinet | 78 in |
Width of Cabinet | 60 in |
Cabinet Shelf W x D | 58-1/2 in x 21 in |
Depth of Cabinet | 24 in |
Leg Height | 4 in |
Overall WxDxH | 60 in x 24 in 78 in |
Shelf Width | 58 1/2 in |
Shelf Depth | 21 in |
Bin HxWxD | (160) 3 in x 4 1/8 in x 7 1/2 in, (24) 7 in x 8 1/4 in x 11 in |
Shelf WxD | 58 1/2 in x 21 in |
Overall WxD | 60 in x 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (160) 3 in x 4 1/8 in x 7 1/2 in, (24) 7 in x 8 1/4 in x 11 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 184, Number of Cabinet Bins 24, Number of Door Bins 160, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Depth 7 1/2 in, 11 in, Bin Height 3 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Flange Mount Swivel Caster, For 10 & 15 (2333)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1PL-MB)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 12 in W, 12 in D, 66 in H (7GC5002)
- VESTIL Mobile Tilt Work Table 22x21 Blue (WT-2221)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 48 Bins (DC36-48-4S6DS-95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 84 Bins (HDC48-84-2S6D95)
- Jamco Bin Cabinets