Shop All Bin Cabinets
Jamco
Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 178 Bins
Mfr # DX260BL
Zoro # G9945634
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,802.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 178
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # DX260BL
- Zoro # G9945634
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 60 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (12) 11 in, (160) 7-1/2 in, (6) 14-3/4 in |
Bin Height | (12) 7 in, (160) 3 in, (6) 7 in |
Bin Width | (12) 8-1/4 in, (160) 4 in, (6)16-1/2 in |
Leg Height | 4 in |
Height of Cabinet | 78 in |
Cabinet Shelf W x D | 58-1/2 in x 21 in |
Small Door Bin H x W x D | 3" x 4-1/8" x 7-1/2" |
Depth of Cabinet | 24 in |
Width of Cabinet | 60 in |
Large Cabinet Bin H x W x D | (6) 7" x 16-1/2" x 14-3/4" and (12) 7" x 8-1/4" x 11" |
Shelf Depth | 21 in |
Overall WxD | 60 in x 24 in |
Overall WxDxH | 60 in x 24 in 78 in |
Shelf Width | 58 1/2 in |
Bin HxWxD | (12) 7 in x 8 1/4 in x 11 in, (160) 3 in x 4 1/8 in x 7 1/2 in, (6) 7 in x 16 1/2 in x 14 3/4 in |
Shelf WxD | 58 1/2 in x 21 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 7 in x 8 1/4 in x 11 in, (160) 3 in x 4 1/8 in x 7 1/2 in, (6) 7 in x 16 1/2 in x 14 3/4 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 178, Number of Cabinet Bins 18, Number of Door Bins 160, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Vertical Shelf Clearance (2) 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (060-95-WSS)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- ZORO SELECT Open Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0501)
- HARDWARE RESOURCES Antique Copper 1/4" Pin Shelf Support with 7/8" Arm and Brown Sleeve (1915AC)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 14 Bins (3602-BLP-14-2S-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-1795)
- VALLEY CRAFT Extra Wide Storage Cabinet, 72 in W, 24 in D (F85869A6)
- Jamco Bin Cabinets