Shop All Bin Cabinets
Jamco
Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 172 Bins
Mfr # DN260BL
Zoro # G9945713
product price: $2,586.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,586.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 172
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # DN260BL
- Zoro # G9945713
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 60 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (12) 14-3/4 in, (160) 7-1/2 in |
Bin Height | (12) 7 in, (160) 3 in |
Bin Width | (12)16-1/2 in, (160) 4 in |
Leg Height | 4 in |
Small Door Bin H x W x D | 3" x 4-1/8" x 7-1/2" |
Width of Cabinet | 60 in |
Depth of Cabinet | 24 in |
Cabinet Shelf W x D | 58-1/2 in x 21 in |
Large Cabinet Bin H x W x D | 7" x 16-1/2" x 14-3/4" |
Height of Cabinet | 78 in |
Overall WxDxH | 60 in x 24 in 78 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf Width | 58 1/2 in |
Shelf Depth | 21 in |
Overall WxD | 60 in x 24 in |
Shelf WxD | 58 1/2 in x 21 in |
Bin HxWxD | (12) 7 in x 16 1/2 in x 14 3/4 in, (160) 3 in x 4 1/8 in x 7 1/2 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 7 in x 16 1/2 in x 14 3/4 in, (160) 3 in x 4 1/8 in x 7 1/2 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 172, Number of Cabinet Bins 12, Number of Door Bins 160, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Depth 7 1/2 in, 14 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Red (3-220R-6)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 11 1/2 in W, 6 in H, 12 7/8 in L, Black (PB41-FXL)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- IRONWERKS DESIGNS 6" Black Pipe Clothes Rack (IW-PWR-6inch)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-1795)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 128 Bins (DC48-128-4S-1795)
- Jamco Bin Cabinets