Shop All Bin Cabinets
Jamco
Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 12 Bins
Mfr # HH260BL
Zoro # G9946167
product price: $2,225.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,225.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # HH260BL
- Zoro # G9946167
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 60 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | 14-3/4 in |
Bin Height | 7 in |
Bin Width | 16-1/2 in |
Cabinet Shelf W x D | 58-1/2 in x 21 in |
Height of Cabinet | 78 in |
Width of Cabinet | 60 in |
Depth of Cabinet | 24 in |
Leg Height | 4 in |
Large Cabinet Bin H x W x D | 7" x 16-1/2" x 14-3/4" |
Bin HxWxD | (12) 7 in x 16 1/2 in x 14 3/4 in |
Shelf Width | 58 1/2 in |
Overall WxDxH | 60 in x 24 in 78 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf Depth | 21 in |
Overall WxD | 60 in x 24 in |
Shelf WxD | 58 1/2 in x 21 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 7 in x 16 1/2 in x 14 3/4 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 12, Number of Cabinet Bins 12, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Depth 14 3/4 in, Bin Height 7 in, Bin Louvered Panel Location Cabinet Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHG Stainless Steel Square Slotted Shelf Clip (T30-5055)
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Chrome, 3PK (P3STG26C)
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 8"Wx4"H Bins Pack of 50 (DSB107)
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 1000 Series CDC1020, Clear (CDC1020 Clear)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S1795)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 002-95 - 6 Drawers (002-95)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 156 Bins (HDC60-156-3S95)
- Jamco Bin Cabinets