Shop All Bin Cabinets
Jamco
Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 84 Bins
Mfr # DU248BL
Zoro # G9945607
product price: $2,289.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,289.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # DU248BL
- Zoro # G9945607
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (20) 11 in, (64) 7-1/2 in |
Bin Height | (20) 7 in, (64) 3 in |
Bin Width | (20) 8-1/4 in, (64) 4 in |
Cabinet Shelf W x D | 46-1/2 in x 21 in |
Width of Cabinet | 48 in |
Small Door Bin H x W x D | 3" x 4-1/8" x 7-1/2" |
Leg Height | 4 in |
Large Cabinet Bin H x W x D | 7" x 8-1/4" x 11" |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Door Shelf W x D | 17 in x 4 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf Depth | 3 1/2 in |
Overall WxD | 48 in x 24 in |
Shelf Width | 17 in, 46 1/2 in |
Overall WxDxH | 48 in x 24 in 78 in |
Bin HxWxD | (20) 7 in x 8 1/4 in x 11 in, (64) 3 in x 4 1/8 in x 7 1/2 in |
Shelf WxD | 17, 46 1/2 in x 3 1/2 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (20) 7 in x 8 1/4 in x 11 in, (64) 3 in x 4 1/8 in x 7 1/2 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 84, Number of Cabinet Bins 20, Number of Door Bins 64, Number of Shelves 8, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Depth 7 1/2 in, 11 in, Bin Height 3 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap, For 40-4080/40-4080-LITE, PK2 (40-2045-2)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200BL)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZAES-4824D)
- ZORO SELECT Faucet Extension, Brass (08930)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-95)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662147YL)
- Jamco Bin Cabinets