Shop All Bin Cabinets
Jamco
Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins
Mfr # DE248BL
Zoro # G9945765
product price: $2,125.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,125.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # DE248BL
- Zoro # G9945765
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (128) 7-1/2 in, (18) 11 in, (24) 11 in, (6) 14-3/4 in |
Bin Height | (128) 3 in, (18) 7 in, (24) 5 in, (6) 7 in |
Bin Width | (128) 4 in, (18) 8-1/4 in, (24) 5-1/2 in, (6) 16-1/2 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Cabinet Shelf W x D | 46-1/2 in x 21 in |
Leg Height | 4 in |
Width of Cabinet | 48 in |
Small Door Bin H x W x D | 3" x 4-1/8" x 7-1/2" |
Bin HxWxD | (128) 3 in x 4 1/8 in x 7 1/2 in, (18) 7 in x 8 1/4 in x 11 in, (24) 5 in x 5 1/2 in x 11 in, (6) 7 in x 16 1/2 in x 14 3/4 in |
Overall WxDxH | 48 in x 24 in 78 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 48 in x 24 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (128) 3 in x 4 1/8 in x 7 1/2 in, (18) 7 in x 8 1/4 in x 11 in, (24) 5 in x 5 1/2 in x 11 in, (6) 7 in x 16 1/2 in x 14 3/4 in, Cabinet Color Black, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 176, Number of Cabinet Bins 48, Number of Door Bins 128, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 7 1/2 in, 11 in, 14 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Faucet, 1/2-20 UNF, Self-Closing, Brass (08540)
- ZORO SELECT Drum Locking Ring for 55 gal Hazardous Material Drums (16-55LP-ASM)
- DURHAM MFG Durham Steel Compartment Box Rack Heavy Duty Bearing 20 x 15-3/4 x 15 with 4 of 20-Compartment Boxes (493504)
- ECONOCO Pipeline 24" White Melamine Shelf, PK2 (PSORSLF24-MLWH)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- VALLEY CRAFT Utility Drawer Cabinet, 48"Wx24"Dx72"H, 1 (F88128A1)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers (031-95)
- GLOBAL INDUSTRIAL 36 in W, 72 in H, 18 D (500139)
- Jamco Bin Cabinets