Shop All Bin Cabinets
Jamco
Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 163 Bins
Mfr # DF248BL
Zoro # G9945887
product price: $2,711.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,711.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 163
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # DF248BL
- Zoro # G9945887
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (10) 14-3/4 in, (128) 7-1/2 in, (25) 11 in |
Bin Height | (10)7 in, (128) 3 in, (25) 7 in |
Bin Width | (10) 16-1/2 in, (128) 4 in, (25) 8-1/4 in |
Cabinet Shelf W x D | 46-1/2 in x 21 in |
Width of Cabinet | 48 in |
Small Door Bin H x W x D | 3" x 4-1/8" x 7-1/2" |
Depth of Cabinet | 24 in |
Large Cabinet Bin H x W x D | (10) 7" x 16-1/2" x 14-3/4" and (25) 7" x 8-1/4" x 11" |
Leg Height | 4 in |
Height of Cabinet | 78 in |
Bin HxWxD | (10) 7 in x 16 1/2 in x 14 3/4 in, (128) 3 in x 4 1/8 in x 7 1/2 in, (25) 7 in x 8 1/4 in x 11 in |
Overall WxD | 48 in x 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxDxH | 48 in x 24 in 78 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (10) 7 in x 16 1/2 in x 14 3/4 in, (128) 3 in x 4 1/8 in x 7 1/2 in, (25) 7 in x 8 1/4 in x 11 in, Cabinet Color Black, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 163, Number of Cabinet Bins 35, Number of Door Bins 128, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 7 1/2 in, 11 in, 14 3/4 in, Bin Height 3 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Swivel Foot Trapezoid Base (12194)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Width Divider DS92060 for Plastic Dividable Grid Container DG92060, Qty 6 (DS92060)
- ECONOCO Corner Block, 20" x 20", Maple (PW/WCB20-MP)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H (CVD2442 MED GREY)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 84 Bins (DC48-842S6DS-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-1795)
- Jamco Bin Cabinets