Shop All Bin Cabinets
Jamco
Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 16 Bins
Mfr # DW248BL
Zoro # G9945546
product price: $2,173.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,173.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # DW248BL
- Zoro # G9945546
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (12) 11 in, (4) 14-3/4 in |
Bin Height | (12) 7 in, (4) 7 in |
Bin Width | (12) 8-1/4 in, (4) 16-1/2 in |
Large Cabinet Bin H x W x D | (4) 7" x 16-1/2" x 14-3/4" and (12) 7" x 8-1/4" x 11" |
Depth of Cabinet | 24 in |
Cabinet Shelf W x D | 46-1/2 in x 21 in |
Width of Cabinet | 48 in |
Leg Height | 4 in |
Door Shelf W x D | 17 in x 4 in |
Height of Cabinet | 78 in |
Shelf Width | 17 in, 46 1/2 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 48 in x 24 in |
Bin HxWxD | (12) 7 in x 8 1/4 in x 11 in, (4) 7 in x 16 1/2 in x 14 3/4 in |
Overall WxDxH | 48 in x 24 in 78 in |
Shelf WxD | 17, 46 1/2 in x 3 1/2 in |
Shelf Depth | 3 1/2 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 7 in x 8 1/4 in x 11 in, (4) 7 in x 16 1/2 in x 14 3/4 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 16, Number of Cabinet Bins 16, Number of Door Bins 0, Number of Shelves 14, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Depth 11 in, 14 3/4 in, Bin Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Plastic Hinge, For 25 Series Plastic (12099)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Green (QUS220GN)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300GY)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26355)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-95)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- Jamco Bin Cabinets