Shop All Bin Cabinets
Jamco
Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins
Mfr # DX248BL
Zoro # G9945643
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,574.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # DX248BL
- Zoro # G9945643
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (12) 11 in, (128) 7-1/2 in, (4) 14-3/4 in |
Bin Height | (12) 7 in, (128) 3 in, (4) 7 in |
Bin Width | (12) 8-1/4 in, (128) 4 in, (4)16-1/2 in |
Cabinet Shelf W x D | 46-1/2 in x 21 in |
Height of Cabinet | 78 in |
Depth of Cabinet | 24 in |
Large Cabinet Bin H x W x D | (4) 7" x 16-1/2" x 14-3/4" and (12) 7" x 8-1/4" x 11" |
Leg Height | 4 in |
Small Door Bin H x W x D | 3" x 4-1/8" x 7-1/2" |
Width of Cabinet | 48 in |
Shelf Depth | 21 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf WxD | 46 1/2 in x 21 in |
Overall WxDxH | 48 in x 24 in 78 in |
Overall WxD | 48 in x 24 in |
Bin HxWxD | (12) 7 in x 8 1/4 in x 11 in, (128) 3 in x 4 1/8 in x 7 1/2 in, (4) 7 in x 16 1/2 in x 14 3/4 in |
Shelf Width | 46 1/2 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 7 in x 8 1/4 in x 11 in, (128) 3 in x 4 1/8 in x 7 1/2 in, (4) 7 in x 16 1/2 in x 14 3/4 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 144, Number of Cabinet Bins 16, Number of Door Bins 128, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Vertical Shelf Clearance (2) 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Plastic Label Holder, 3 in L, 1 13/32 in W (PS-LH3CL)
- ORBIS Straight Wall Container, Green, Plastic, 12 in L, 15 in W, 7 1/2 in H, 0.48 cu ft Volume Capacity (NSO1215-7 GREEN)
- SIMPSON STRONG-TIE ZMax Silver Steel Bracket 12 Ga. (RPBZ)
- GRACO Bung Adapter 2in NPT (222308)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-95)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 174 Bins (DCM48-BDLP-168-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-5295)
- Jamco Bin Cabinets