Shop All Bin Cabinets
Jamco
Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 12 Bins
Mfr # HH248BL
Zoro # G9946176
product price: $1,870.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,870.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # HH248BL
- Zoro # G9946176
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (4) 11 in, (8) 14-3/4 in |
Bin Height | (4) 7 in, (8) 7 in |
Bin Width | (4) 8-1/4 in, (8) 16-1/2 in |
Height of Cabinet | 78 in |
Cabinet Shelf W x D | 46-1/2 in x 21 in |
Leg Height | 4 in |
Large Cabinet Bin H x W x D | (8) 7" x 16-1/2" x 14-3/4" and (4) 7" x 8-1/4" x 11" |
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Shelf Depth | 21 in |
Shelf WxD | 46 1/2 in x 21 in |
Overall WxDxH | 48 in x 24 in 78 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 48 in x 24 in |
Shelf Width | 46 1/2 in |
Bin HxWxD | (4) 7 in x 8 1/4 in x 11 in, 7 in x 8 16 1/2 in x 14 3/4 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (4) 7 in x 8 1/4 in x 11 in, 7 in x 8 16 1/2 in x 14 3/4 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 12, Number of Cabinet Bins 12, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Depth 11 in, 14 3/4 in, Bin Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Six Tier Locker, 12x12, x12, 6 Door, Unassembled, Gray (652054GY)
- EAGLE MFG Metal Locking Ring (1601MR)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S1795)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Yellow (QPRS-100YL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662132YL)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-5295)
- Jamco Bin Cabinets