Shop All Bin Cabinets
Jamco
Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 8 Bins
Mfr # DH236BL
Zoro # G9946045
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,873.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # DH236BL
- Zoro # G9946045
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | 14-3/4 in |
Bin Height | 7 in |
Bin Width | 16-1/2 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Width of Cabinet | 36 in |
Leg Height | 4 in |
Large Cabinet Bin H x W x D | 7" x 16-1/2" x 14-3/4" |
Cabinet Shelf W x D | 34-1/2 in x 21 in |
Shelf Depth | 21 in |
Bin HxWxD | (8) 7 in x 16 1/2 in x 14 3/4 in |
Shelf WxD | 34 1/2 in x 21 in |
Overall WxD | 36 in x 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxDxH | 36 in x 24 in 78 in |
Shelf Width | 34 1/2 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (8) 7 in x 16 1/2 in x 14 3/4 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 8, Number of Cabinet Bins 8, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Depth 14 3/4 in, Bin Height 7 in, Bin Louvered Panel Location Cabinet Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-95)
- 80/20 4 Hole Inside Corner Bracket (40-4301)
- ENPAC Safety Funnel, Injection Molded, 26inDia (3004-YE-SF)
- KRUEGER Therma Level Gauge, Tank Depth 24", 2"NPT (H-2-24)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 36 in H, 24" D, 48 Bins (DC-243636-48-2S-95)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet 363-95 Open Front - 72 Compartments (363-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (2502M-BLP-18-2S-5295)
- Jamco Bin Cabinets