Shop All Bin Cabinets
Jamco
Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 20 Bins
Mfr # HY248BL
Zoro # G9946133
product price: $1,875.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,875.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # HY248BL
- Zoro # G9946133
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | 14-3/4 in |
Bin Height | 7 in |
Bin Width | 16-1/2 in |
Leg Height | 4 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Large Cabinet Bin H x W x D | 7" x 8-1/4" x 11" |
Cabinet Shelf W x D | 46-1/2 in x 21 in |
Width of Cabinet | 48 in |
Shelf Depth | 21 in |
Overall WxD | 36 in x 24 in |
Shelf WxD | 46 1/2 in x 21 in |
Overall WxDxH | 36 in x 24 in 78 in |
Bin HxWxD | (20) 7 in x 8 1/4 in x 11 in |
Shelf Width | 46 1/2 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (20) 7 in x 8 1/4 in x 11 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 20, Number of Cabinet Bins 15, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Depth 11 in, Bin Height 7 in, Bin Louvered Panel Location Cabinet Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 99 in W, 42 in D (184214443096DA)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- AKRO-MILS Plastic Dividers, Black, 3-5/8 in L x 2 -7/8 in H, 24 PK (40120)
- PLANO Plano ProLatch XL StowAway Compartment Box, , 14W x 14-3/8D x 3-1/4H, Clear (705001)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 192 Bins (HDC48-192-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 15 Bins (EMDC36182S15B95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 72 Bins (DC48-724S6DS-95)
- Jamco Bin Cabinets