Shop All Bin Cabinets
Jamco
Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 114 Bins
Mfr # DP236BL
Zoro # G9945817
product price: $2,351.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,351.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 114
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # DP236BL
- Zoro # G9945817
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (18) 14-3/4 in, (96) 7-1/2 in |
Bin Height | (18) 7 in, (96) 3 in |
Bin Width | (18)16-1/2 in, (96) 4 in |
Height of Cabinet | 78 in |
Small Door Bin H x W x D | 3" x 4-1/8" x 7-1/2" |
Leg Height | 4 in |
Large Cabinet Bin H x W x D | 7" x 16-1/2" x 14-3/4" |
Depth of Cabinet | 24 in |
Cabinet Shelf W x D | 34-1/2 in x 21 in |
Width of Cabinet | 36 in |
Overall WxDxH | 36 in x 24 in 78 in |
Bin HxWxD | (18) 7 in x 16 1/2 in x 14 3/4 in, (96) 3 in x 4 1/8 in x 7 1/2 in |
Overall WxD | 36 in x 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (18) 7 in x 16 1/2 in x 14 3/4 in, (96) 3 in x 4 1/8 in x 7 1/2 in, Cabinet Color Black, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 114, Number of Cabinet Bins 18, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 7 1/2 in, 14 3/4 in, Bin Height 3 in, 7 in, Bin Louvered Panel Location Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Green (412422)
- METRO Solid Shelf, 24"D x 36"W, Silver (2436FG)
- ORBIS Straight Wall Container, Green, Plastic, 12 in L, 15 in W, 5 in H, 0.32 cu ft Volume Capacity (NXO1215-5)
- KRUEGER Therma Level Gauge, 64"D, 6" Extn, 2"NPT (H-2-64-6)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 227 Bins (SSC-227-NL-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 64 Bins (DC36-642S6DS-1795)
- Jamco Bin Cabinets