Shop All Bin Cabinets
Jamco
Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 112 Bins
Mfr # DT236BL
Zoro # G9945695
product price: $1,945.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,945.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # DT236BL
- Zoro # G9945695
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (16) 11 in, (96) 7-1/2 in |
Bin Height | (16) 7 in, (96) 3 in |
Bin Width | (16) 8-1/4 in, (96) 4 in |
Small Door Bin H x W x D | 3" x 4-1/8" x 7-1/2" |
Width of Cabinet | 36 in |
Cabinet Shelf W x D | 34-1/2 in x 21 in |
Height of Cabinet | 78 in |
Leg Height | 4 in |
Depth of Cabinet | 24 in |
Large Cabinet Bin H x W x D | 7" x 8-1/4" x 11" |
Overall WxDxH | 36 in x 24 in 78 in |
Shelf Width | 34 1/2 in |
Bin HxWxD | (16) 7 in x 8 1/4 in x 11 in, (96) 3 in x 4 1/8 in x 7 1/2 in |
Overall WxD | 36 in x 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf WxD | 34 1/2 in x 21 in |
Shelf Depth | 21 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (16) 7 in x 8 1/4 in x 11 in, (96) 3 in x 4 1/8 in x 7 1/2 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 112, Number of Cabinet Bins 16, Number of Door Bins 96, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Depth 7 1/2 in, 11 in, Bin Height 3 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 26PC ZN Peg Hooks ASSTD (N182-003)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- VESTIL 12 Pk 3/4" Bung Drum Facuet Fixed, 12PK (VDFT-12PKG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3286-1A-PT)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins (EMDC-482472-6B-3S-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDJC243678-60-4S95)
- Jamco Bin Cabinets