Shop All Bin Cabinets
Jamco
Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 108 Bins
Mfr # DX236BL
Zoro # G9945652
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,978.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # DX236BL
- Zoro # G9945652
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (4) 14-3/4 in, (8) 11 in, (96) 7-1/2 in |
Bin Height | (4) 7 in, (8) 7 in, (96) 3 in |
Bin Width | (4)16-1/2 in, (8) 8-1/4 in, (96) 4 in |
Height of Cabinet | 78 in |
Large Cabinet Bin H x W x D | (4) 7" x 16-1/2" x 14-3/4" and (8) 7" x 8-1/4" x 11" |
Cabinet Shelf W x D | 34-1/2 in x 21 in |
Depth of Cabinet | 24 in |
Small Door Bin H x W x D | 3" x 4-1/8" x 7-1/2" |
Leg Height | 4 in |
Width of Cabinet | 36 in |
Overall WxD | 36 in x 24 in |
Shelf Width | 34 1/2 in |
Cabinet Height Range | Full Height (59" and Taller) |
Bin HxWxD | (4) 7 in x 16 1/2 in x 14 3/4 in, (8) 7 in x 8 1/4 in x 11 in, (96) 3 in x 4 1/8 in x 7 1/2 in |
Overall WxDxH | 36 in x 24 in 78 in |
Shelf WxD | 34 1/2 in x 21 in |
Shelf Depth | 21 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (4) 7 in x 16 1/2 in x 14 3/4 in, (8) 7 in x 8 1/4 in x 11 in, (96) 3 in x 4 1/8 in x 7 1/2 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 108, Number of Cabinet Bins 12, Number of Door Bins 96, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Vertical Shelf Clearance (2) 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, 17 5/8 in L, Blue (QED606BL)
- MESA SAFE CO Fire Rated Security Safe, 3.3 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020E)
- ZORO SELECT 2 gal Open Head Pail, White, HDPE (ROP2120-WM)
- FLAMBEAU Adjustable Compartment Box, 3 to 18 Compartments, 8-7/8 in L x 4-1/8 in W x 1-1/2 in H, Clear (3003)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDC36-60-2S6D95)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 156 Bins (HDC60-156-3S1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-95)
- Jamco Bin Cabinets