Shop All Bin Cabinets
Jamco
Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 104 Bins
Mfr # DN236BL
Zoro # G9945731
product price: $2,006.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,006.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 104
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # DN236BL
- Zoro # G9945731
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (8) 14-3/4 in, (96) 7-1/2 in |
Bin Height | (8) 7 in, (96) 3 in |
Bin Width | (8)16-1/2 in, (96) 4 in |
Cabinet Shelf W x D | 34-1/2 in x 21 in |
Large Cabinet Bin H x W x D | 7" x 16-1/2" x 14-3/4" |
Height of Cabinet | 78 in |
Width of Cabinet | 36 in |
Small Door Bin H x W x D | 3" x 4-1/8" x 7-1/2" |
Leg Height | 4 in |
Depth of Cabinet | 24 in |
Shelf Width | 34 1/2 in |
Shelf WxD | 34 1/2 in x 21 in |
Overall WxD | 36 in x 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf Depth | 21 in |
Overall WxDxH | 36 in x 24 in 78 in |
Bin HxWxD | (8) 7 in x 16 1/2 in x 14 3/4 in, (96) 3 in x 4 1/8 in x 7 1/2 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (8) 7 in x 16 1/2 in x 14 3/4 in, (96) 3 in x 4 1/8 in x 7 1/2 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 104, Number of Cabinet Bins 8, Number of Door Bins 96, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Depth 7 1/2 in, 14 3/4 in, Bin Height 3 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 48"x18" (SVTR-1848)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Clear (30288SCLAR)
- BASCO Plastic Pail, Tapered, Open Head, 3.5 Ga (N2135W)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (1UFE8)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662136YL)
- DURHAM MFG Cabinet, 60"W, 14 gauge steel, 185 blue bins, 3 shelves (SSC-185-3S-NL-5295)
- VALLEY CRAFT Jumbo Bin-Shelf Cabinet, 48"Wx24"Dx78 (F87451A6)
- Jamco Bin Cabinets