Shop All Safety Cabinets
Jamco
Corrosive Safety Cabinet, 6 gal., Blue
Mfr # CK06BP
Zoro # G7171339
product price: $570.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$570.99
Free 30-Day Returns
Key Features
- Capacity 6 gal
- Width 23 in
- Depth 18 in
- Height 22 in
- Safety Cabinet Standards OSHA, NFPA 30, UFC 79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # CK06BP
- Zoro # G7171339
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 in |
Depth | 18 in |
Height | 22 in |
Door Opening Width | 20 in |
Door Opening Height | 18 in |
Exterior Width | 23 in |
Exterior Height | 22 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 22 in |
Exterior Depth | 18 in |
Description
Corrosive Cabinet, Safety Cabinet Type Bench Top, Capacity 6 gal, Height 22 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 0, Color Blue, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1097-EG_18x18 (T1-1097-EG_18x18)
- GLOWSHIELD Hi-Viz Green, Long Sleeve T-shirt, Size: Large (HW200FG (L))
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 030)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Rotating, PK5 (LECN372)
- JAMCO Paint and Ink Cabinet, 72 gal., Flammable, 18 x 65 x 43, Red (BP72RP)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU11YP)
- JAMCO Flammable Safety Cabinet, 45 Gal., Yellow (FM45YP)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU06YP)
- JAMCO Flammable Safety Cabinet, 28 gal., Yellow (FM28YP)
- JAMCO Global Industrial„¢ Flammable Cabinet, Manual Close Double Door, 90 Gallon, 43"W x 34"D x 65"H (BM90YPQQ)
- JUSTRITE Haz Material Safety Cabinet, 30 Gal, Blue (863028)
- Jamco Safety Cabinets