Shop All Safety Cabinets
Jamco
Corrosive Safety Cabinet, 45 gal., Blue
Mfr # CK45BP
Zoro # G9814524
product price: $1,594.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,594.99
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Width 43 in
- Depth 18 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, UFC 79, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # CK45BP
- Zoro # G9814524
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 65 in |
Door Opening Width | 39 in |
Door Opening Height | 59 in |
Exterior Depth | 18 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Blue, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (3BA55)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 6, 1 PR (11-550)
- 5S SUPPLIES Watch Out For Forklift Traffic 12in Diameter Non Slip Floor Sign (FS-FRKLIVE-12)
- GE Earplugs, 3 PK (GP445)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BN24RP)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BA06YP)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 45gal (RC45)
- JAMCO Flammable Liquid Safety Cabinet, 34" D (RC2)
- JAMCO Corrosive Safety Cabinet, 18 gal., Blue (CK18BP)
- JAMCO Corrosive Safety Cabinet, 45gal., 18in.D (CL45BP)
- JAMCO Flammable Safety Cabinet, 45 Gal., Yellow (FM45YP)
- Jamco Safety Storage