Shop All Safety Cabinets
Jamco
Corrosive Safety Cabinet, 43in.Wx44in.H
Mfr # CL30BP
Zoro # G2195755
product price: $1,131.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,131.99
Free 30-Day Returns
Key Features
- Depth 18 in
- Rated For Flammable Storage Yes
- Construction Galvanized Steel with Poly Liners
- Additional Shelf GL143
- Door Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # CL30BP
- Zoro # G2195755
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 18 in |
Door Opening Width | 14 in |
Door Opening Height | 38 in |
Exterior Width | 43 in |
Exterior Depth | 18 in |
Exterior Height | 44 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 44 in |
Description
Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 30 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5140P-4)
- LYLE Closed Door Notice, Reflectve, Decal10"x7" (LCU5-0005-RD_10X7)
- CATO Fire Extinguisher Cabinet, Surface Mount, 28 1/2 in Height, 20 lb (105-20 WWC-H)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (413R0036BY)
- JAMCO Flammable Safety Cabinet, 120 gal., Yellow (BM120YP)
- JAMCO Flammable Safety Cabinet, 30 gal., Yellow (BT30YP)
- JAMCO Paints and Inks Cabinet, 30 gal., Red (BP30RP)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BJ12YP)
- JAMCO Cabinet, 2-Dr, 45 gal., Flammable, 18 x 65 x 43 (BS45YP)
- JAMCO Flammable Safety Cabinet, 30 gal., Yellow (BK30YP)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- Jamco Safety Cabinets