Shop All Safety Cabinets
Jamco
Corrosive Safety Cabinet, 22x23x18"
Mfr # CL06BP
Zoro # G7171022
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 gal
- Width 23 in
- Depth 18 in
- Height 22 in
- Safety Cabinet Standards OSHA, NFPA 30, UFC 79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # CL06BP
- Zoro # G7171022
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 in |
Depth | 18 in |
Height | 22 in |
Door Opening Height | 16 in |
Door Opening Width | 14 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 22 in |
Exterior Height | 22 in |
Exterior Width | 23 in |
Description
Corrosive Cabinet, Safety Cabinet Type Bench Top, Capacity 6 gal, Height 22 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 0, Color Blue, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Raincoat w/Detach Hood, Hi-Vis Yellow/Gren, S (1FBA8)
- SIGNMISSION OSHA Sign, When Grinding Use Face Shield W/ Symbol, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-SF-D-1014-L-11018)
- LYLE Aluminum Pesticide Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0702-NA_14X10 (LCU4-0702-NA_14X10)
- WELLS LAMONT Glv Lthr Drvr Cowhide Lg (1132L)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (BA60YP)
- JAMCO Cabinet, 2-Dr, 45 gal., Flammable, 18 x 65 x 43 (BS45YP)
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (BM44YP)
- JAMCO Cabinet, 2-Dr, 55 gal., Flammable, 34 x 65 x 34 (BW1YP)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (FM60YP)
- JAMCO Flammable Safety Cabinet, 18 Gal., Yellow (BA18YP)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Single Door, 22 Gallon, 35Wx33Dx35H (316093)
- Jamco Safety Storage