Shop All Safety Cabinets
Jamco
Corrosive Safety Cabinet, 18 gal., Blue
Mfr # CK18BP
Zoro # G7171293
product price: $684.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$684.99
Free 30-Day Returns
Key Features
- Capacity 18 gal
- Width 23 in
- Depth 18 in
- Height 44 in
- Safety Cabinet Standards OSHA, NFPA 30, UFC 79, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # CK18BP
- Zoro # G7171293
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 in |
Depth | 18 in |
Height | 44 in |
Door Opening Height | 38 in |
Door Opening Width | 20 in |
Exterior Width | 23 in |
Exterior Height | 44 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 44 in |
Description
Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 18 gal, Height 44 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Blue, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 12 gal. (1012M-50)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (GHR6-ORANGE)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 469M64 (469M64)
- L.H. DOTTIE L.H. Dottie 3'' x 300' Yellow Barricade Tape (Caution Caution Caution) (BT5X3)
- JAMCO Paints and Inks Cabinet, 30 gal., Red, Depth: 18" (BN30)
- JAMCO Flammable Safety Cabinet, 6 Gal., Yellow (BJ06YP)
- JAMCO Cabinet, 24 gal., Flammable, 18 x 65 x 23 (BA24YP)
- JAMCO Flammable Safety Cabinet, 11 gal., Yellow (BY11YP)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (BJ60YP)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 4 gal (1904X)
- Jamco Safety Storage