Shop All Utility Carts
Jamco
Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves
Mfr # XZ236N800
Zoro # G7111772
product price: $1,305.99
/ea
Free Shipping & Returns
$1,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 42 in
- Overall Width 25 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # XZ236N800
- Zoro # G7111772
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 42 in |
Overall Width | 25 in |
Shelf Length | 36 in |
Top Shelf Height | 35 in |
Caster Width | 3 in |
Shelf Width | 24 in |
Lip Height | 3 in |
Caster Dia. | 8 in |
Overall LxWxH | 42 in x 25 in x 35 in |
Bottom Shelf Lip Height | 3 in |
Top Shelf Lip Height | 3 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Dia. | 8 in |
Shelf Lip Height | 3" |
Description
Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 22 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Swivel 5K 316SS Steel (A570001)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 6 ft L (4PGW1)
- ILB GOLD Marine Motor, Replacement For Ramsey, 458204 Winch Motor (458204 WINCH MOTOR)
- BLACK & DECKER 10' x 1 in Ratchet Straps, 2500 lb, 4PK (BDX1007)
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,000 lb (ND248P600GP)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 4,800 lb (SW236P800GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (CE360P600GP)
- JAMCO Supply Cart, 20 ga. Stainless Steel, 4 Shelves, 600 lb (ZX236U503)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG1832BRK)
- Jamco Utility Carts