Shop All Panel & Sheet Carts
Jamco
Carton Truck, 1400 lb. Cap, 54"L, 30"W
Mfr # CP248P505GP
Zoro # G4147670
product price: $726.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$726.99
Free 30-Day Returns
Key Features
- Overall Length 54 in
- Overall Width 30 in
- Color Gray
- Load Capacity 1,400 lb
- Handle Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # CP248P505GP
- Zoro # G4147670
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Length | 54 in |
Overall Width | 30 in |
Caster Width | 1-1/4 in |
Caster Dia. | 5" |
Details
Color | Gray |
Load Capacity | 1,400 lb |
Item | Carton Truck |
Handle Included | Yes |
Finish | Powder Coated |
Includes | (3) Removable Dividers per Level |
Assembled/Unassembled | Unassembled |
Caster Material | Polyolefin |
Caster Type | (2) Swivel, (2) Rigid |
Product Type | Carton Truck |
Description
Carton Truck, Load Capacity 1,400 lb, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 30 in, Includes (3) Removable Dividers per Level, Assembled/Unassembled Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN HVY DUTY HYD CHN/CABLE CUT V11, 4000288 (4000288)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 48 x 60In (15CR6048)
- GREAT LAKES INDUSTRY Torque Limiter, 2 in Bore Dia. (700 x 2.00)
- LITTLE GIANT Shovel Nose Hand Truck, Continuous, Rubber (T-360-8S)
- DAYTON General Purpose Panel Truck, 4000 lb. (4ZJ28)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60 x 30, 2000 Lb. Capacity (241544)
- ZORO SELECT Drywall Truck, 2000 lb., 44 In. L, 24 In. W (DC-2444-8PY)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 (30F024)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. (30F027)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 36" (AFPBS2436-6PYFL)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 48x24, 2400 Lb. Capacity (585228)
- Jamco Panel & Sheet Carts