Shop All Spill Control Kits and Stations
Jamco
Cabinet, Spill Response, 78x49x27, 5 Shelf
Mfr # ML248YP
Zoro # G9943552
original price:
$1,661.48
20% off
new price: $1,328.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,328.99
Free 30-Day Returns
Key Features
- Color Yellow
- Width 49 in
- Container Type Floor Cabinet
- Container Capacity 35 9/10 gal
- Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # ML248YP
- Zoro # G9943552
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Width | 49 in |
Height | 78 in |
Length | 27 in |
Cabinet Width | 48 in |
Cabinet Depth | 24 in |
Container Height | 78 in |
Cabinet Height | 78 in |
Container Length | 24 in |
Container Width | 48 in |
Container Size | 48 in W x 24 in L x 78 in H |
Cabinet Size | 78 in H x 48 in W x 24 in D |
Description
Empty Spill Cabinet, Container Type Floor Cabinet, 35 9/10 gal Container Capacity, 48 in W x 24 in L x 78 in H Container Size, Yellow, Empty, Cabinet Size 78 in H x 48 in W x 24 in D, Lockable Yes, Shelf Adjustment Increments 2 1/2 in, Product Weight 410 lb, ML, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-550VP)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 24in X 18in Aluminum, 18"W, 24" L, Landscape (OS-NS-A-1824-L-11823)
- CONDOR Leather Gloves, Gauntlet Cuff, L, PR (5AD08)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401027)
- PIG Empty Sandbags 26" L x 14" W, 100PK (BAG100)
- ENPAC Spill Containment Berm, 22 gal., Yellow (5623-YE-F)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 23" H (SPKO-30)
- PIG Spill Kit/Station, 41.7 gal Vol. Absorbed (KIT4002)
- PIG Spill Kit/Station, 0.27 gal Vol. Absorbed (KIT5010)
- PIG Spill Kit, Oil-Based Liquids, White (KIT441-WH)
- PIG Formaldehyde Spill Kit In Bucket, 15" H (KIT501)
- Jamco Spill Control Supplies