Jamco

Cabinet, 24 gal, Flammable, 18x65x23


product price: $1,349.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity 24 gal
  • Width 23 in
  • Depth 18 in
  • Height 65 in
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 23 in
Depth 18 in
Height 65 in
Cabinet Height Range Full Height
Exterior Width 23 in
Exterior Depth 18 in
Exterior Dimensions (WxDxH) - Flammables 23 in x 18 in x 65 in
Exterior Height 65 in
Exterior Dimensions (WxDxH) - Acids & Corrosives 23 in x 18 in x 65 in

Description

Flammable Cabinet, Safety Cabinet Type Slimline, Capacity 24 gal, Height 65 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 4, Color Yellow, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.