Shop All Safety Cabinets
Jamco
Cabinet, 2-Dr, 45 gal., Flammable, 18 x 65 x 43
Mfr # BS45YP
Zoro # G2113301
product price: $1,711.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,711.99
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Width 43 in
- Depth 18 in
- Height 65 in
- Door Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # BS45YP
- Zoro # G2113301
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 65 in |
Cabinet Height Range | Full Height |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 65 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 11 Size, Navy, Steel, Mens, PR (RB4250)
- SPILL MAGIC Absorbent Spill Powder, 145g, Green, PK6 (97503)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (RWG50TL)
- FUEL STICKERS Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 24PK (Z-262NAT-24PK)
- JAMCO Cabinet, 45 gal., Flammable, 18 x 65 x 43 (BM45YP)
- JAMCO Cabinet, 60 gal., Flammable, 34 x 65 x 34 (BM60YP)
- JAMCO Corrosive Safety Cabinet, 34in.Wx65in.H (CL60BP)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (FM60YP)
- JAMCO Corrosive Safety Cabinet, 24 gal., 18in.D (CL24BP)
- JAMCO Pesticide Safety Cabinet, Self Close, 6 gal., 22"H, Green (FK06)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 60 gal., Yellow, Legs (1060SL-50)
- Jamco Safety Cabinets