Shop All Safety Cabinets
Jamco
Cabinet, 2-Dr, 30 gal, Flammable, 18x44x43
Mfr # BS30YP
Zoro # G9807131
product price: $1,193.99
/ea
Free Shipping & Returns
$1,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Width 43 in
- Depth 18 in
- Height 44 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # BS30YP
- Zoro # G9807131
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 44 in |
Cabinet Height Range | Counter Height |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 44 in |
Exterior Height | 44 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 44 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Do Not Block Sign, Landscape (OS-NS-P-1014-L-11083)
- CALLOWAY MILLS Natural, Gold, 24 W x 36 L (104132436NP)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point) (454623)
- TINGLEY Large Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-L)
- JAMCO Flammable Safety Cabinet, 120 gal., Yellow (BM120YP)
- JAMCO Pesticide Safety Cabinet, 18 gal., 44" H, Green (FL18EP)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (BJ60YP)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (BA60YP)
- JAMCO Pesticide Safety Cabinet, 18 gal., Green (FK18)
- JAMCO Corrosive Safety Cabinet, 12 gal., Blue, Depth: 18" (CK12BP)
- CONDOR Flammable Liquid Safety Cabinet, 90 gal. (45AE89)
- Jamco Safety Storage