Shop All Safety Cabinets
Jamco
Cabinet, 2-Dr, 110 gal., Flammable, 34 x 65 x 59
Mfr # BV2YP
Zoro # G3323647
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,395.99
Free 30-Day Returns
Key Features
- Capacity 110 gal
- Width 59 in
- Depth 34 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # BV2YP
- Zoro # G3323647
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 59 in |
Depth | 34 in |
Height | 65 in |
Cabinet Height Range | Full Height |
Exterior Dimensions (WxDxH) - Flammables | 59 in x 34 in x 65 in |
Exterior Width | 59 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 59 in x 34 in x 65 in |
Description
Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 110 gal, Height 65 in, Width 59 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Glove, Gray/White, Large, PK12, 12PK (1040)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Org, Large (8381)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- TINGLEY RUBBER Tingley® H56107 DuraScrim„¢ Detachable Hood, Yellow, L (H56107.LG)
- JAMCO Flammable Liquid Safety Cabinet, 34" D (RC2)
- JAMCO Corrosive Safety Cabinet, 43in.Wx44in.H (CL30BP)
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (BM44YP)
- JAMCO Global Industrial„¢ Flammable Cabinet, Manual Close Double Door, 90 Gallon, 43"W x 34"D x 65"H (BM90YPQQ)
- JAMCO Corrosive Safety Cabinet, 34in.Wx65in.H (CL60BP)
- JAMCO Corrosive Safety Cabinet, 12 gal., Blue, Depth: 18" (CK12BP)
- GLOBAL INDUSTRIAL Shelf For 12 & 16 Gallon Flammable Cabinet, 19-1/2inWx14inD (298543)
- Jamco Safety Cabinets