Shop All Bar & Pipe Cradle Trucks
Jamco
Bar and Pipe Truck, 2400 lb., 72 In.L
Mfr # TP472R800GP
Zoro # G9848675
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,062.99
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Number of Levels 3
- Material Steel
- Overall Length 72 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # TP472R800GP
- Zoro # G9848675
- Country of Origin United States
- Category Bar & Pipe Cradle Trucks
Dimensions
Overall Length | 72 in |
Overall Width | 36 in |
Overall Height | 59 in |
Deck Height | 11 in |
Wheel Diameter | 8" |
Caster Width | 2 in |
Caster Dia. | 8" |
Deck Length | 72 in |
Deck Width | 36 in |
Wheel Width | 2" |
Overall LxWxH | 72 in x 36 in x 59 in |
Caster Wheel Dia. | 8 in |
Deck L x W | 72 in x 36 in |
Description
Mobile Bar & Pipe Rack, Load Capacity 4,000 lb, Deck Length 72 in, Deck Width 36 in, Deck Height 11 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Number of Levels 3, Frame Material Steel, Frame Finish/Coating Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 4 ft 9 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1802HD)
- METALTECH Aluminum Extendable Platform, 8 to 13 ft. (M-PEP7100AL)
- RONSTAN INTERNATIONAL Medium Cam Cleat, Red, Grey Base (RF5011)
- COTTERMAN 162 in H Stainless Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A3E10B4SSP3)
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 60" (BRT3660-2R8PHFL)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x24 (NBP6W24486PY)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x30 (NBP6W30486PY)
- ZORO SELECT Pipe Cradle Truck, V-Groove, 30x17 (VGT-3017-95)
- RAYMOND PRODUCTS Bar and Pipe Truck, 1200 lb., 63" (975US)
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 96 In.L (BCT-2896-10K-95)
- ZORO SELECT Standard Platform Truck, 3600 lb. (PST-3060-95)
- Jamco Bar & Pipe Cradle Trucks