Shop All Bar & Pipe Cradle Trucks
Jamco
Bar and Pipe Truck, 2400 lb., 36 In. H
Mfr # TP448R800GP
Zoro # G9835874
product price: $868.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$868.99
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Number of Levels 3
- Material Steel
- Overall Length 48 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # TP448R800GP
- Zoro # G9835874
- Country of Origin United States
- Category Bar & Pipe Cradle Trucks
Dimensions
Overall Length | 48 in |
Overall Width | 36 in |
Overall Height | 59 in |
Deck Height | 11 in |
Wheel Diameter | 8" |
Wheel Width | 2" |
Caster Dia. | 8" |
Deck Width | 36 in |
Caster Width | 2 in |
Deck Length | 48 in |
Overall LxWxH | 48 in x 36 in x 59 in |
Caster Wheel Dia. | 8 in |
Deck L x W | 48 in x 36 in |
Description
Mobile Bar & Pipe Rack, Load Capacity 4,000 lb, Deck Length 48 in, Deck Width 36 in, Deck Height 11 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Number of Levels 3, Frame Material Steel, Frame Finish/Coating Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Valley Craft® EZY-Rol„¢ F82645A4 4-Wheel Aluminum Drum Truck Molded Rubber Wheels (F82645A4)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Yellow (EE1802DFX20)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Red (1/3CU-L RED)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Yellow (EN2801DX8)
- JAMCO Bar and Pipe Truck, 2400 lb., 72 In.L (TP472R800GP)
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 72x36 (DT3672DIA4PS)
- ZORO SELECT Standard Platform Truck, 3600 lb. (PST-2448-95)
- ZORO SELECT Standard Platform Truck, 3600 lb. (PST-2436-95)
- ZORO SELECT Panel/Pipe Truck, 3 Levels, 36x60 (BPT-3660-8PH-95)
- ZORO SELECT Bar Cradle Truck, 3000 lb. (BCTE-2836-4K-95)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 60x30 (NBP6W30606PY)
- Jamco Platform & Panel Trucks