Shop All A-Frame Carts
Jamco
A-Frame Panel Truck, 1200 lb., 73" L, 37" W
Mfr # PC472N800GP
Zoro # G4147862
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$786.99
Free 30-Day Returns
Key Features
- Overall Height 59 in
- Overall Length 73 in
- Overall Width 37 in
- Color Gray
- Load Capacity 1200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # PC472N800GP
- Zoro # G4147862
- Country of Origin United States
- Category A-Frame Carts
Dimensions
Overall Height | 59 in |
Overall Length | 73 in |
Overall Width | 37 in |
Caster Width | 3 in |
Caster Dia. | 8" |
Overall LxWxH | 73 in x 37 in x 59 in |
Details
Color | Gray |
Load Capacity | 1200 lb |
Item | A-Frame Panel Truck |
Finish | Powder Coated |
Caster Type | (2) Swivel, (2) Rigid |
Caster Material | Full-Pneumatic |
Description
A-Frame Panel Truck, Load Capacity 1200 lb, Powder Coated Finish, Gray Color, Overall Length 73 in, Overall Width 37 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stop Sleeve, 5/16 In, Aluminum, PK10 (2VKD2)
- BISON LIFTING EQUIPMENT 5 Ton Beam Clamp (BC050)
- ROYAL BASKET TRUCKS Open End Flatwork Truck, 85", yellow (G85-YXX-FOA-5UNN)
- TOTALTURF Winch Cable with Mega Winch Hook - GALVANIZED - 3/8 X 100 14 400lb strength 4X4 VEHICLE RECOVERY (TO2528601)
- ZORO SELECT Mobile Tool Truck, A-Frame, 48x24 (19C143)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 30 x 72" (AF3072-2R)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 36" (AFPBLP-2436-5PY)
- DURHAM MFG Truck, 54 1/2inx57inx30in (AF-3048-PBLP-BS-95)
- LITTLE GIANT A-Frame Truck, Single-Sided, 40x24 (AFS-2440-6PH)
- VALLEY CRAFT A-Frame Cart, 48"W, w/2 Round-Peg Pegboar (F89546B)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 30 x 72" (AF3072)
- Jamco A-Frame Carts