Shop All A-Frame Carts
Jamco
A-Frame Panel Truck, 1200 lb., 49inL, 25inW
Mfr # PC248N800GP
Zoro # G2111481
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$584.99
Free 30-Day Returns
Key Features
- Overall Height 57 in
- Overall Length 49 in
- Overall Width 25 in
- Color Gray
- Load Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # PC248N800GP
- Zoro # G2111481
- Country of Origin United States
- Category A-Frame Carts
Dimensions
Overall Height | 57 in |
Overall Length | 49 in |
Overall Width | 25 in |
Deck Length | 48 in |
Deck Height | 9 in |
Deck Width | 24 in |
Caster Width | 3 in |
Caster Dia. | 8" |
Overall LxWxH | 49 in x 25 in x 57 in |
Lip Height | 1 in |
Caster Wheel Width | 3 in |
Caster Wheel Dia. | 8 in |
Rail Height | 48 in |
Description
A-Frame Panel Truck, Load Capacity 1,200 lb, Rail Height 48 in, Lip Style Combination, Lip Height 1 in, Overall Length 49 in, Overall Width 25 in, Overall Height 57 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Caster, 2200 lb.Load, Black Wheel (HRSP-POA 72G)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H19)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 34-4461 Number 4.5 9/64 in. x 1000 Yard Duck Cotton Shade Cord (34-4461)
- HONEYWELL Thermostat Guard with Inner Shelf, Plastic (CG-512A)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 48" (AFPBLP-2448-5PY)
- ZORO SELECT Mobile Tool Truck, A-Frame, 36x24 (AF-2436-PB-5PU-95)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 30 x 48" (AF3048-2R)
- LITTLE GIANT A-Frame Truck, 2-Sided, 60x24, w/Pegboard (AFPB24605PY)
- ZORO SELECT Mobile Tool Truck, A-Frame, 48x24 (19C143)
- LITTLE GIANT Mobile Pegboard A-Frame, Single, 24x48x60" (AFPB1S2448-TL60)
- LITTLE GIANT Mobile A-Frame - Lean Tool Cart, Pegboard on Both Sides (AFPB24485PY)
- Jamco A-Frame Carts