Shop All A-Frame Carts
Jamco
A-Frame Panel Truck, 1200 lb., 37inL, 25inW
Mfr # PC236N800GP
Zoro # G2118770
product price: $587.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$587.99
Free 30-Day Returns
Key Features
- Overall Height 57 in
- Overall Length 37 in
- Overall Width 25 in
- Color Gray
- Load Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # PC236N800GP
- Zoro # G2118770
- Country of Origin United States
- Category A-Frame Carts
Dimensions
Overall Height | 57 in |
Overall Length | 37 in |
Overall Width | 25 in |
Deck Width | 24 in |
Caster Dia. | 8" |
Deck Height | 9 in |
Deck Length | 36 in |
Caster Width | 3 in |
Overall LxWxH | 37 in x 25 in x 57 in |
Caster Wheel Width | 3 in |
Lip Height | 1 in |
Caster Wheel Dia. | 8 in |
Rail Height | 48 in |
Description
A-Frame Panel Truck, Load Capacity 1,200 lb, Rail Height 48 in, Lip Style Combination, Lip Height 1 in, Overall Length 37 in, Overall Width 25 in, Overall Height 57 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Carousel, 2000 lb. Capacity, 30" (CA-30-2)
- HAMILTON Versa-Tech Wheel, 6X2, 1/2Rb (W-620-TE-1/2)
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC ACCESSORY KIT_LG (97570)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RZE7)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 30 x 72" (AF3072)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 24 x 48" (AF2448-2R)
- ZORO SELECT A-Frame Panel Truck, 2000 lb., 30inL, 48inW (AF-3048-95)
- LITTLE GIANT Mobile A-Frame - Lean Tool Cart, Pegboard on Both Sides (AFPB24485PY)
- VALLEY CRAFT A-Frame Cart, 36"W, w/2 Louver Panels, Re (F89552R)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 24 x 60" (AF2460-2R)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 48" (AFCP-2448-5PY)
- Jamco A-Frame Carts