Shop All Workbenches
Jamco
60"W x 30 D" x 1-1/2" Thick Jamco Stainless Steel Square Edge Work Bench Top
Mfr # UL360
Zoro # G305777864
product price: $660.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$660.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # UL360
- Zoro # G305777864
- Country of Origin United States
- Category Workbenches
Description
Jamco square edge stainless steel work bench tops are of welded construction in durable 16 gauge premium polished stainless steel. Stainless is double formed around a solid wood core. Top can be placed on existing surfaces or on leg sets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 66 in W, 24 in H, 1 Shelves, Black (S6624A)
- 80/20 Hinge, 15 Series, Width 2-5/16 In. (2106)
- 80/20 Inside Corner Bracket, 8 Hole, For 10S (4114)
- ENPAC Yellow Storage Tote, Plastic, 30.06 cu ft Volume Capacity (1520-YE)
- JAMCO Workbenches, Stainless Steel, 72" W, 35" Height, 1500 lb., Straight (YE372)
- JAMCO Work Table, Steel, 72" W, 34" Height, 4000 lb., Straight (WG472GP)
- JAMCO Heavy Duty Work desks, Steel, 60" W, 31" Height, 2000 lb., Pedestal (WO360GP)
- JAMCO Workbenches, Stainless Steel, 72" W, 34" Height, 1200 lb., Straight (UK372)
- JAMCO Workbench, Steel, 48 in W, 34 in Height, 3,000 lb, Straight (UA248GP)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight (UA372GP)
- LITTLE GIANT Welded Workbench, 36"X72" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-3672-36-LP)
- Jamco Workbenches