Shop All General Purpose Metal Shelving
Jamco
4-Shelf Unit, 48Inx57Inx18In, 3000 lb.
Mfr # WM148GP
Zoro # G6587996
product price: $563.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$563.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Open
- Shelf Style Solid
- Overall Height 54 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # WM148GP
- Zoro # G6587996
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 54 in |
Overall Width | 48 in |
Overall Depth | 18 in |
Height | 57" |
Width | 48" |
Depth | 18" |
Description
Metal Shelving, Gray, Painted, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 4, Overall Depth 18 in, Overall Height 54 in, Overall Width 48 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Assembled, Shelving Gauge 12 ga, Post Gauge 7 ga, Mounting Type Welded, Number of Drawers 0, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Wall Mounting Post Kit 54 High - Single (797326)
- ORBIS Flipak Distribution Container, 26-7/8 x 17 x 12-5/8, Recycled Black (FP243-Black)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1228-6PT)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC111YL)
- JAMCO Metal Shelving Unit, 18"D x 48"W x 45"H, 3 Shelves, Steel (WL148GP)
- JAMCO Metal Shelving Unit, 24"D x 48"W x 65"H, 5 Shelves, Steel (WN248GP)
- ORGANIZED LIVING Freedom Rail 16 in. W X 48 in. L Steel Ventilated Shelf (1813-1648-11)
- ECONOCO Linea Collection 4 Shelf Etagere in Stat (LNET1616)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x12x39-7 Shelves (603430YL)
- ECONOCO Melamine Shelf for Round Racks (ROUNDS)
- HALLOWELL Metal Antimicrobial Shelving Unit, 12"D x 48"W x 87"H, 11 Shelves, Steel (471C-12PL-AM)
- Jamco General Purpose Metal Shelving