Shop All Industrial Storage Cabinets
Jamco
16 ga. Stainless Steel Storage Cabinet, 36 in W, 34 in H, Stationary
Mfr # ZV236
Zoro # G9945257
product price: $2,687.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,687.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Material Stainless Steel
- Color Gray
- Duty Rating Heavy Duty
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # ZV236
- Zoro # G9945257
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Width | 36 in |
Height | 34 in |
Overall Depth | 24 in |
Overall Height | 34 in |
Depth | 24 in |
Cabinet Height Range | Desk or Table Height |
Drawer HxWxD | (4) 4 1/4 in x 16 in x 16 in |
Overall Cabinet Width | 36" |
Drawer Depth | 16 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Drawer Width | 16 in |
Drawer Height | 4 1/4 in |
Height of Cabinet | 34 in |
Overall Cabinet Depth | 24" |
Overall Cabinet Height | 34" |
Description
Storage Cabinet, Base Type Legs, Cabinet Color Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 2, Overall Depth 24 in, Overall Width 36 in, Vertical Shelf Clearance 24 in, Audit Trail Storage None, Cabinet Material Stainless Steel, Duty Rating Heavy Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 34 in, Drawer Depth 16 in, Drawer Height 4 1/4 in, Drawer HxWxD (4) 4 1/4 in x 16 in x 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Adjustable Stainless Steel Drum Faucet (DRM489)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3002)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954PY-NK0300-1)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-242)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DJ260BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (MS236BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ248BL)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (MJ248BL)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DS260BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ148BL)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHPY)
- Jamco Industrial Storage Cabinets