Shop All Industrial Storage Cabinets
Jamco
16 ga. Stainless Steel Storage Cabinet, 36 in W, 34 in H, Stationary
Mfr # ZV136
Zoro # G9945266
product price: $2,606.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,606.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Material Stainless Steel
- Color Gray
- Duty Rating Heavy Duty
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # ZV136
- Zoro # G9945266
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Width | 36 in |
Height | 34 in |
Overall Depth | 18 in |
Overall Height | 34 in |
Depth | 18 in |
Cabinet Height Range | Desk or Table Height |
Drawer HxWxD | (4) 4 1/4 in x 16 in x 16 in |
Width of Cabinet | 36 in |
Overall Cabinet Width | 36" |
Overall Cabinet Depth | 18" |
Height of Cabinet | 34 in |
Drawer Height | 4 1/4 in |
Depth of Cabinet | 18 in |
Drawer Width | 16 in |
Overall Cabinet Height | 34" |
Drawer Depth | 16 in |
Description
Storage Cabinet, Base Type Legs, Cabinet Color Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 2, Overall Depth 18 in, Overall Width 36 in, Vertical Shelf Clearance 24 in, Audit Trail Storage None, Cabinet Material Stainless Steel, Duty Rating Heavy Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 34 in, Drawer Depth 16 in, Drawer Height 4 1/4 in, Drawer HxWxD (4) 4 1/4 in x 16 in x 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Locking Lid Support, Finish: Satin (4CRL7)
- HUSKY RACK & WIRE Wire Deck, 48"D x 58"W, Silver (4858A4)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (THP15-2H)
- DURHAM 17-7/8 in W, 42 in H, 12 D (358-95)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary (WJ236GP)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (MS236BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DL148BL)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DS260BL)
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary (MD360BL)
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (GV236BL)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCV246078-4S95)
- Jamco Industrial Storage Cabinets