Shop All Industrial Storage Cabinets
Jamco
16 ga. Stainless Steel Storage Cabinet, 36 in W, 34 in H, Stationary
Mfr # ZU236
Zoro # G9945275
product price: $2,269.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,269.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Material Stainless Steel
- Color Gray
- Duty Rating Heavy Duty
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # ZU236
- Zoro # G9945275
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Width | 36 in |
Height | 34 in |
Overall Depth | 24 in |
Overall Height | 34 in |
Depth | 24 in |
Cabinet Height Range | Desk or Table Height |
Drawer HxWxD | (2) 4 1/4 in x 16 in x 16 in |
Depth of Cabinet | 24 in |
Drawer Depth | 16 in |
Drawer Height | 4 1/4 in |
Drawer Width | 16 in |
Overall Cabinet Depth | 24" |
Width of Cabinet | 36 in |
Overall Cabinet Height | 34" |
Overall Cabinet Width | 36" |
Height of Cabinet | 34 in |
Description
Storage Cabinet, Base Type Legs, Cabinet Color Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 2, Overall Depth 24 in, Overall Width 36 in, Vertical Shelf Clearance 18 in, Audit Trail Storage None, Cabinet Material Stainless Steel, Duty Rating Heavy Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 34 in, Drawer Depth 16 in, Drawer Height 4 1/4 in, Drawer HxWxD (2) 4 1/4 in x 16 in x 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Red (30178RED)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Blue (QUS260BL)
- EQUIPTO Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Yellow (121212 YELLOW)
- WALL CONTROL Industrial Pegboard, Red Metal Peg Boards, PK2 (35-IP-3232-R)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DS260BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DM136BL)
- JAMCO 14 ga. Steel Storage Cabinet, 18 in W, 33 in H, Stationary (JS218GP)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (MS236BL)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DJ260BL)
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 54 in H, Stationary (ME230SFBL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24HG)
- Jamco Industrial Storage Cabinets