Shop All Industrial Storage Cabinets
Jamco
16 ga. Stainless Steel Storage Cabinet, 36 in W, 34 in H, Stationary
Mfr # ZP236
Zoro # G9945293
product price: $1,778.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,778.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cabinet Style Shelving
- Color Gray
- Duty Rating Heavy Duty
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # ZP236
- Zoro # G9945293
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Width | 36 in |
Height | 34 in |
Overall Depth | 24 in |
Overall Height | 34 in |
Depth | 24 in |
Cabinet Height Range | Desk or Table Height |
Overall Cabinet Width | 36" |
Width of Cabinet | 36 in |
Overall Cabinet Depth | 24" |
Overall Cabinet Height | 34" |
Depth of Cabinet | 24 in |
Height of Cabinet | 34 in |
Description
Storage Cabinet, Cabinet Color Gray, Cabinet Material Stainless Steel, Door Handle Type Swing, Door Type Solid, Duty Rating Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 2, Overall Depth 24 in, Overall Height 34 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Polished, Number of Doors 2, Panel Material Thickness 16 ga, Vertical Shelf Clearance 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 36W Coat Rack with 5 Hook - Silver (695715)
- 80/20 Econ T-Nut, 5/16-18 Thread, 15 S (3278)
- LEWISBINS LEWISBins Card Holder For Conductive Divider Boxes - 6-1/2"L x 2-1/4"W (CH20LS)
- EAGLE GROUP AdjusTable(R) Cantilever Shelf, W 48, D 12 (CS1248-C)
- JAMCO 14 ga. Steel Storage Cabinet, 18 in W, 33 in H, Stationary (JS218GP)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (MJ248BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (MS236BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DL148BL)
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 54 in H, Stationary (ME230SFBL)
- JAMCO 18 ga. 304 Stainless steel Wall Storage Cabinet, 30 in W, 30 in H, Stationary (KS130)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDWCP244878-4M95)
- Jamco Industrial Storage Cabinets