Shop All Industrial Storage Cabinets
Jamco
16 ga. Stainless Steel Storage Cabinet, 36 in W, 34 in H, Stationary
Mfr # ZP136
Zoro # G9945302
product price: $1,624.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,624.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Material Stainless Steel
- Color Gray
- Duty Rating Heavy Duty
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # ZP136
- Zoro # G9945302
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Overall Width | 36 in |
Height | 34 in |
Overall Depth | 18 in |
Overall Height | 34 in |
Depth | 18 in |
Cabinet Height Range | Desk or Table Height |
Overall Cabinet Width | 36" |
Height of Cabinet | 34 in |
Depth of Cabinet | 18 in |
Overall Cabinet Depth | 18" |
Overall Cabinet Height | 34" |
Width of Cabinet | 36 in |
Description
Storage Cabinet, Cabinet Color Gray, Cabinet Material Stainless Steel, Door Handle Type Swing, Door Type Solid, Duty Rating Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 2, Overall Depth 18 in, Overall Height 34 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Polished, Number of Doors 2, Panel Material Thickness 16 ga, Vertical Shelf Clearance 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 43 in L, 21 1/4 in W, 17 7/8 in H, 50 gal Volume Capacity (RMRT500000)
- AZAR DISPLAYS Interlocking Eyeglass Holder for Slatwall, PK25 (550010)
- KNAPE & VOGT Shelf Support Clip, Zinc, 12PK (256P ZC)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 004-95 - 9 Drawers (004-95)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HG248BL)
- JAMCO 14 ga. Steel Storage Cabinet, 18 in W, 33 in H, Stationary (JS218GP)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (MS236BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ248BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL136BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ148BL)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H (AAH-30RB-G)
- Jamco Industrial Storage Cabinets