Shop All Industrial Storage Cabinets
Jamco
14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
Mfr # HO248BL
Zoro # G9945406
product price: $1,889.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,889.99
Free 30-Day Returns
Key Features
- Duty Rating Extra-Heavy Duty
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Louvered
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # HO248BL
- Zoro # G9945406
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 82 in |
Depth | 24 in |
Leg Height | 4 in |
Cabinet Height Range | Full Height (59" and Taller) |
Height | 78 in |
Width | 48 in |
Overall WxDxH | 48 in x 24 in 82 in |
Overall WxD | 48 in x 24 in |
Height of Cabinet | 78 in |
Overall Depth | 24 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 48 in |
Description
Bin Cabinet, Base Type Legs, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 0, Number of Shelves 1, Overall Depth 24 in, Overall Height 82 in, Overall Width 48 in, Bin Louvered Panel Location Door, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Blue (QUS250BL)
- BESSEY Steel Spring Clamp, 31/32in.H (XM3-B)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DM136BL)
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 54 in H, Stationary (ME230SFBL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HG236BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL236BL)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DS260BL)
- JAMCO 18 ga. 304 Stainless steel Wall Storage Cabinet, 30 in W, 30 in H, Stationary (KS130)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- Jamco Industrial Storage Cabinets