Shop All Industrial Storage Cabinets
Jamco
14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # MK236BL
Zoro # G9946291
product price: $1,632.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,632.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe/Drawer
- Duty Rating Extra-Heavy Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # MK236BL
- Zoro # G9946291
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Width | 36 in |
Height | 78 in |
Cabinet Height Range | Full Height |
Overall WxDxH | 36 in x 24 in x 78 in |
Shelf Depth | 20 in |
Leg Height | 4 in |
Shelf WxD | (2) 20 in x 20 in |
Drawer HxWxD | (3) 5 in x 16 in x 16 in |
Overall Depth | 24 in |
Overall WxD | 36 in x 24 in |
Height of Cabinet | 78 in |
Hanging Rod Length | 16 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Black, Cabinet Storage Components Drawers, Hanging Rods, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 3, Overall Depth 24 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Powder Coated, Cabinet Material Steel, Duty Rating Extra-Heavy Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Door Material Thickness 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 6 in H, 11-5/8 in L, Blue, 4 PK (K-QSB209BL-4)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BL (8563-BL)
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 17 7/8 in L, Red (30048RED)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Blue (30288BLUE)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DJ236BL)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary (MF248BL)
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary (MD360BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL136BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HG236BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary (WJ236GP)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (HDC-203636-2S95)
- Jamco Industrial Storage Cabinets