Shop All Industrial Storage Cabinets
Jamco
14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary
Mfr # JK236GP
Zoro # G9945345
product price: $1,484.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,484.99
Free 30-Day Returns
Key Features
- Material Steel
- Cabinet Style Combination Drawer
- Color Gray
- Duty Rating Extra-Heavy Duty
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # JK236GP
- Zoro # G9945345
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Overall Width | 36 in |
Height | 33 in |
Overall Depth | 24 in |
Overall Height | 33 in |
Depth | 24 in |
Cabinet Height Range | Desk or Table Height |
Drawer HxWxD | (4) 5 in x 16 in x 16 in |
Depth of Cabinet | 24 in |
Overall Cabinet Width | 36" |
Overall Cabinet Depth | 24" |
Drawer Width | 16 in |
Width of Cabinet | 36 in |
Height of Cabinet | 33 in |
Overall Cabinet Height | 33" |
Drawer Height | 5 in |
Drawer Depth | 16 in |
Description
Storage Cabinet, Base Type Legs, Cabinet Color Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 2, Overall Depth 24 in, Overall Width 36 in, Vertical Shelf Clearance 24 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Cabinet Material Steel, Duty Rating Extra-Heavy Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 33 in, Drawer Depth 16 in, Drawer Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1226-5PT)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 5 Shelves, Black (5GPL3)
- ZORO SELECT Shelf Liner 60"x18", White, 4PK (5GRE3)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary (MF248BL)
- JAMCO 14 ga. Steel Storage Cabinet, 18 in W, 33 in H, Stationary (JS218GP)
- JAMCO 18 ga. 304 Stainless steel Wall Storage Cabinet, 30 in W, 30 in H, Stationary (KS130)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ248BL)
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 54 in H, Stationary (ME230SFBL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HU248BL)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-PT)
- Jamco Industrial Storage Cabinets