Shop All Industrial Storage Cabinets
Jamco
12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary
Mfr # MB360BL
Zoro # G9946885
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,620.99
Free 30-Day Returns
Key Features
- Material Steel
- Cabinet Style Shelving
- Color Black
- Duty Rating Super Duty
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # MB360BL
- Zoro # G9946885
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Width | 60 in |
Height | 54 in |
Overall Depth | 30 in |
Overall Height | 54 in |
Depth | 30 in |
Cabinet Height Range | Counter Height |
Overall WxDxH | 60 in x 30 in x 54 in |
Depth of Cabinet | 30 in |
Overall Cabinet Width | 60" |
Overall WxD | 60 in x 30 in |
Overall Cabinet Depth | 30" |
Width of Cabinet | 60 in |
Overall Cabinet Height | 54" |
Height of Cabinet | 54 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,500 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 2, Overall Depth 30 in, Overall Height 54 in, Overall Width 60 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Dunnage Rack, 3000 lb., Antimicrb PE, 60 W (HP2260PDMB)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Blue (30164BLUEBLANK)
- 80/20 Uv Wire Ties, Black, 11", 50lb., PK100 (2892)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 36"Wx12"Dx84"H, Starter, Gry (ZM7-3612S-5PD-MGY)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DM136BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DL148BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ248BL)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary (MF248BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HU248BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HG248BL)
- JAMCO 18 ga. 304 Stainless steel Wall Storage Cabinet, 30 in W, 30 in H, Stationary (KS130)
- Jamco Industrial Storage Cabinets